26 x 15 in. Rectangular Vessel Mount Bathroom Sink in Carrara Marble

You last purchased this on
 
Stone Forest

Milano 26 x 15 in. Rectangular Vessel Mount Bathroom Sink in Carrara Marble

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stone Forest

Milano 26 x 15 in. Rectangular Vessel Mount Bathroom Sink in Carrara Marble

  • Fast #
  • Part #SC52CA
  • Item #3326575
  • Manufacturer Part #C52 CA
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Carrara Marble Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Milano
Color Finish Category:
Whites
Color Finish Name:
Carrara Marble
Drain Location:
Center
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
26 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
23 in x 12 in
Sink Depth:
5 in
Sink Installation Type:
Vessel Mount
Sink Material:
Marble
Sink Size Range:
26 in - 30 in
Width:
15 in