16-1/4 x 11-1/4 in. Oval Vessel Mount Bathroom Sink in Golden Bronze
Papillon 16-1/4 x 11-1/4 in. Oval Vessel Mount Bathroom Sink in Golden Bronze
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Papillon
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Golden Bronze
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 16-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Stone
- Sink Size Range:
- Less than 20 in
- Width:
- 11-1/4 in