DESCRIPTION

  • Pedestal sold separately

Stone Forest Wabi Single Bowl Station Sink

SC27

Installation Type:

SPECIFICATIONS

ADA Compliant
No
Collection
Wabi
Faucet Installation
No Hole
Installation Type
Vessel Mount
Material
Granite
Number Of Bowls
1
Overall Sink Size
5 in x 12 in

Starting at
Call for Pricing
  • QUANTITY