Sink Drain in Weathered Bronze

Part #S9054DWB  |  Item #3326633  |  Manufacturer Part #9054-D WB

$132.30 EACH
(Pricing is for Weathered Bronze)

Color/Finish: Weathered Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Weathered Bronze

Color Finish Category: Bronze Tones

IAPMO Listed: No

NSF Certified: No

Overflow Included Yes or No: No

Strainer Diameter: 2-1/4 in

Tailpiece Length: 10 in

Tailpiece Style: Straight