Slice Deck Mount Bathroom Sink in Multi-Color Onyx

Part #SEC20MO  |  Item #3609469  |  Manufacturer Part #EC-20 MO

$1,251.00 EACH

Color/Finish: Multi-Color Onyx

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: Yes

Collection: Slice

Color Finish: Multi-Color Onyx

Color Finish Category: Blacks

Drain Location: Center

GSA Approved: Yes

IAPMO Listed: Yes

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 20 in x 18 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Installation Type: Deck Mount

Sink Material: Stone

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes