Urban Vessel in Carrara Marble

Part #SC35CA  |  Item #3098715  |  Manufacturer Part #C35 CA

$954.00 EACH
(Pricing is for Carrara Marble)

Color/Finish: Carrara Marble

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Urban

Color Finish: Carrara Marble

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-1/4 in

GSA Approved: No

IAPMO Listed: Yes

Length: 16 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 16 in x 16 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Round

Sink Bowl Size: 15 in x 15 in

Sink Depth: 6 in

Sink Installation Type: Vessel Mount

Sink Material: Basalt

Sink Size Range: Less than 20 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 16 in