18 x 18 in. Oval Pedestal Sink with Base in Honed Black

You last purchased this on
 
Stone Forest

Veneto 18 x 18 in. Oval Pedestal Sink with Base in Honed Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stone Forest

Veneto 18 x 18 in. Oval Pedestal Sink with Base in Honed Black

  • Fast #
  • Part #SC62HONEBL
  • Item #3326585
  • Manufacturer Part #C62 HONE BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Honed Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Veneto
Color Finish Category:
Blacks
Color Finish Name:
Honed Black
Drain Location:
Rear Center
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
37 in
IAPMO Listed -:
No
Length:
18 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
13-3/4 in x 13-3/4 in
Sink Installation Type:
Pedestal Sets
Sink Material:
Granite
Sink Size Range:
Less than 20 in
Vessel Only:
No
Width:
18 in