Verona 1-Bowl Lavatory Sink in Multicolor Onyx (Less Hole)

Part #SC5024MO  |  Item #3326712  |  Manufacturer Part #C50-24 MO

$1,152.00 EACH

Color/Finish: Multi-Color Onyx

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Verona

Color Finish: Multi-Color Onyx

Color Finish Category: Blacks

GSA Approved: No

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 24 in x 13 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Depth: 4-1/2 in

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No