Verona Drop-in Basin in White Bronze

Part #SCP5024WHT  |  Item #4594372  |  Manufacturer Part #CP-50-24 WHT

$1,705.50 EACH

Color/Finish: White Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Verona

Color Finish: White Bronze

Color Finish Category: Bronze Tones

Drain Location: Center

GSA Approved: No

IAPMO Listed: No

Length: 24 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 24 in x 13 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Depth: 4-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Sand Cast Bronze

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 13 in