24 x 13 in. Rectangular Vessel Mount Bathroom Sink in Silver Travertine
Verona 24 x 13 in. Rectangular Vessel Mount Bathroom Sink in Silver Travertine
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Verona
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Travertine
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 24 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Vessel Mount
- Sink Size Range:
- 21 in - 25 in
- Width:
- 13 in