Vessel in Travertino Romano
Verona Vessel in Travertino Romano
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Verona
- Color Finish Category:
- Blacks
- Color Finish Name:
- Travertino Romano
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 24 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Rectangular
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Vessel Mount
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24 in x 13 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 13 in