18 x 18 in. Round Vessel Mount Bathroom Sink in Black Granite

You last purchased this on
 
Stone Forest

18 x 18 in. Round Vessel Mount Bathroom Sink in Black Granite

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stone Forest

18 x 18 in. Round Vessel Mount Bathroom Sink in Black Granite

  • Fast #
  • Part #SC25BL
  • Item #3326747
  • Manufacturer Part #C25 BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Granite Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black Granite
Drain Location:
Center
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
18 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
15 in x 15 in
Sink Depth:
6 in
Sink Installation Type:
Vessel Mount
Sink Material:
Granite
Sink Size Range:
Less than 20 in
Width:
18 in