Vessel in White Onyx
Vessel in White Onyx
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White Onyx
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 18 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Round
- Sink Bowl Size:
- 15 in x 15 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Granite
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18 in x 18 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 18 in