27 x 22 in. Oval Console Bathroom Sink in Carrara Marble
27 x 22 in. Oval Console Bathroom Sink in Carrara Marble
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- Carrara Marble
- Drain Location:
- Center
- Faucet Center Size:
- 8 in
- GSA Approved:
- Yes
- IAPMO Listed -:
- No
- Length:
- 27 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Oval
- Sink Bowl Size:
- 16 in x 13 in
- Sink Installation Type:
- Consoles
- Sink Material:
- Stone
- Sink Size Range:
- 26 in - 30 in
- Vessel Only:
- Yes
- Width:
- 22 in