Wall Mount Lavatory in Black Granite
Wall Mount Lavatory in Black Granite
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Granite
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Pedestal Only:
- No
- Vessel Only:
- Yes