75W 3-Light Pendant in Hand Rubbed Bronze

Part #SLP11194057328OAT3  |  Item #7194662  |  Manufacturer Part #LP11194-057-328OAT-328WHT

Call for Pricing EACH

Color/Finish: Hand Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Color Finish: Hand Rubbed Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Light Bulb Base Type: Medium E-26

Number Of Lights: 3

UL Listed: No

Watts: 75