Stonegate Designs Cascade 75W 3-Light Pendant in Brushed Nickel SLP10516P06328OAT3

Stonegate Designs

Cascade 75W 3-Light Pendant in Brushed Nickel

Part #SLP10516P06328OAT3  |  Manufacturer Part #LP10516/P06/328OAT/328WHT

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Cascade

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Height: 14 in

Light Bulb Base Type: Medium E-26

Number Of Lights: 3

UL Listed: No

Watts: 75

Width: 30 in