3/4 x 1/2 in. Quartz Limit Switch
3/4 x 1/2 in. Quartz Limit Switch
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single-pole double-throw with silver contacts
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Material:
- Plastic, Aluminum, Bronze, Stainless Steel
- Material Type:
- Lexan Polycarbonate
- Product Type:
- Limit Switch
- Width:
- 6 in