DESCRIPTION

  • Explosion proof, water tight and corrosion proof enclosure is approved for use in div.1/xone hazardous areas
  • Single-pole double-throw with silver contacts
  • Two switches

Stonel Quartz Limit Switch

SQX2VB02SDM

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Material
Aluminum, Bronze, Plastic, Stainless Steel
Material Type
Lexan Polycarbonate
Width
6 in