3/8 - 5/16 in. Brass Push and Lift Stopper
3/8 - 5/16 in. Brass Push and Lift Stopper
Frequently Purchased Together
Product Details
- Compatible with AB&A waste and overflow trim and finish kits
- Connects to existing strainers via either 3/8 inch or 5/16 inch post (both included)
- Tub drain stopper plugs the tub drain with a simple push and unplugs it with an easy pull
- Rubber washer ensures a tight seal with drain
- Textured knob offers a secure grip
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Steel
- Fits Pipe Size:
- 3/8 in - 5/16 in
- Height:
- 2 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Product Type:
- Push and Lift Stopper
- Width:
- 2 in