Stormtech
16 in. SC-310 Chamber
Part #ASC310 | Item #4456272 | Manufacturer Part #SC310
Height:
16 inProduct Details
- Designed to meet the most stringent industry performance standards for superior structural integrity while providing designers with a cost-effective method to save valuable land and protect water resources
Documents
Specifications
ASTM Specifications: [ASTM D-2418, ASTM D-2922]
Color Finish: Orange
Color Finish Category: Oranges
Height: 16 in
Length: 85-2/5 in
Material: Plastic
Product Type: Chamber
Width: 34 in