16 x 34 x 85 in. Chamber

Part #STOSC310  |  Item #1770060  |  Manufacturer Part #SC-310

Call for Pricing

Height:

16 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Color Finish: Orange

Height: 16 in

Length: 85-2/5 in

Width: 34 in