Stormtech
45 in. MC-4500 Chamber
Part #AMC3500 | Item #4460089 | Manufacturer Part #MC3500
Height:
Product Details
- Designed to meet the most stringent industry performance standards for superior structural integrity while providing designers with a cost-effective method to save valuable land and protect water resources
Documents
Specifications
ASTM Specifications: [ASTM D-2418, ASTM D-2922]
Color Finish: Orange
Color Finish Category: Oranges
Height: 45 in
Length: 86 in
Material: Plastic
Product Type: Chamber
Width: 77 in