Stormtech Chamber ASC310

DESCRIPTION

  • Large storage volume per square foot
  • Lightweight for easy construction and superior production rates for installation of underground systems
  • Pipe manifold design based on accepted engineering techniques to assure conveyance capacity for peak flows

Stormtech Chamber

ASC310

Height:

SPECIFICATIONS

ASTM Specifications
ASTM 2418, ASTM 2922
Color Finish
Orange
Height
16 in
Length
85-2/5 in
Material
Plastic
Width
34 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY