16 in. x 1950 ft. x 6-1/2 in. Bubble Foam Film
16 in. x 1950 ft. x 6-1/2 in. Bubble Foam Film
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 1950 ft
- Product Type:
- Foam Film
- Size:
- 6-1/2 in
- Thickness:
- 0.9 mil
- UL Listed:
- No
- Width:
- 16 in