Straight Lever Passage Door Lock in Satin Chrome
Straight Lever Passage Door Lock in Satin Chrome
Frequently Purchased Together
Product Details
- 2-Way Latch
- ANSI Grade 3
- Color Finish: Satin Chrome
- Limited lifetime mechanical warranty
- For left or right hand doors
- Fits 2-18" Cross Bore, 1" Edge Bore
- Fits 1-3/8" and 1-3/4" thick doors
- Fits 2-3/4" and 2-3/8" backsets
- Five-year finish warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 1-7/8 in
- Handle Material:
- Zinc Alloy
- Handle Type:
- Passage
- Height:
- 2-5/8 in
- Lock Type:
- Passage
- MA Approved -:
- No
- Origin:
- Global
- Projection:
- 2-2/5 in
- Security Grade:
- 3
- Shape:
- Round
- Smart Home Enabled:
- No
- Thickness:
- 1.75 in
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in