This product requires certification to purchase.

Solid Cast Metal Machined Metal Cabinet Pull in Satin Nickel

You last purchased this on
 
Strasser

Solid Cast Metal Machined Metal Cabinet Pull in Satin Nickel

  • Fast #
  • Part #STR85402
  • Item #7237547
  • Manufacturer Part #85.402
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Strasser

Solid Cast Metal Machined Metal Cabinet Pull in Satin Nickel

  • Fast #
  • Part #STR85402
  • Item #7237547
  • Manufacturer Part #85.402
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Hardware Type:
Cabinet Pull
Material:
Cast Metal, Metal