0.25 x 0.75 x 48 in. Scribe Strips in Satin White
0.25 x 0.75 x 48 in. Scribe Strips in Satin White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finished to match your cabinet
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 48 in
- NSF Certified:
- No
- Width:
- 3/4 in