17-5/8 x 4 x 1-1/4 in. Side Splash in Pearl White

Part #STR67026  |  Item #7423092  |  Manufacturer Part #67.026

$200.00 EACH

Color/Finish: Pearl White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3 cm polished solid quartz
  • Eased edges
  • Choose to match vanity top

Specifications

Color Finish: Pearl White

Depth: 4 in

Height: 1-1/4 in

Material: Stone

Material Type: Quartz

Width: 17-5/8 in