36 x 6 in. Cabinet Filler in Dark Cherry
36 x 6 in. Cabinet Filler in Dark Cherry
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finished both sides and one long edge
- Finished to match your cabinet
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Dark Cherry
- Depth:
- 3/4 in
- Height:
- 36 in
- IAPMO Listed -:
- No
- Material:
- Wood
- Overall Depth:
- 3/4 in
- Width:
- 6 in