49 in x 22 in Single Bowl Vitreous China Vanity Top in White

Part #STR644908  |  Item #4504859  |  Manufacturer Part #64.490.8

$848.00 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Clean white finish
  • Virtually impervious surface
  • Integral basin with sophisticated curved lines

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Center Size: 8 in

Color Finish: White

Color Finish Category: Whites

Depth: 5-1/2 in

Height: 7-1/10 in

IAPMO Listed: No

Installation Type: Vanity Top

Length: 49 in

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 3 Hole

Size: 49 in x 22 in

Vanity Top Shape: Rectangle

Width: 22 in