6 x 3/4 x 36 in. Filler in Powder Grey

You last purchased this on
 
Strasser

6 x 3/4 x 36 in. Filler in Powder Grey

  • Fast #
  • Part #STR83336
  • Item #7408951
  • Manufacturer Part #83.336
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Strasser

6 x 3/4 x 36 in. Filler in Powder Grey

This product requires certification to purchase.

X Points
Color Finish Name: Powder Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Finished both sides and one long edge
  • Finished to match your cabinet
  • Requires Certification

Specifications

Color Finish Name:
Powder Grey
Depth:
3/4 in
Height:
36 in
Width:
6 in