Strasser Woodenworks

Alki View 30 x 21 x 34-1/2 in. Floor Mount Vanity with 3-Drawer in Satin White

Part #STR52766  |  Manufacturer Part #52.766

Color/Finish: Satin White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid maple hardwood and veneer
  • Solid maple wood legs
  • State-of-the-art furniture finishes
  • Solid wood drawer boxes with dovetail joinery
  • Soft close doors and drawers
  • Full extension under-mount drawer glides
  • 6-way adjustable door hinges
  • Top and bottom cabinet edges sealed against water and moisture
  • Chemical resistant shelf under basin
  • Hidden bottom drawer behind doors

Specifications

Collection: Alki View

Color Finish: Satin White

Depth: 21 in

Height: 34-1/2 in

Installation Type: Freestanding

Type: STR52766

Width: 30 in