DESCRIPTION

Strataflo Products 200# Brass Spring Check Valve

S375

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Material
Brass
Maximum Pressure
200 psi
Valve Size
3/4 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY