STRATEGIC BUYING GROUP

1 gal Liquid Sanitizer (Case of 4)

Part #SGSNT  |  Manufacturer Part #GSNT

Capacity:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Disinfectant

Capacity: 1 gal

Green Seal Certified: No

Package Quantity: Case of 4

Product Type: Sanitizer

Size: 1 gal

Type: SGSNT