STRATEGY GRY CL AF INDIR NEOP

Part #US3810

Type:

US3810
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Uvextra™ AF anti-fog coating
  • Fits over most prescription eyewear
  • UV protection up to 99.99 percentage
  • Made in USA

Documents

Specifications

ANSI Specifications: ANSI Z87.1-2003

CSA Certified: CSA Z94.3

Glasses Frame Color: Grey

Glasses Lens Color: Clear

Material: Rubber

Material Type: Neoprene

Type: US3810