10 ft. 12V Power Cord
10 ft. 12V Power Cord
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cord built into the pole to avoid snags
Specifications
- Brand Model Compatibility:
- SST45670 Portable Scene Light
- Length:
- 10 ft
- UL Listed:
- No
- Volts:
- 12V