45 Lumen LED Flashlight

You last purchased this on
 
Streamlight

MicroStream® 45 Lumen LED Flashlight

This product requires certification to purchase.
Brand image
You last purchased this on
 
Streamlight

MicroStream® 45 Lumen LED Flashlight

  • Fast #
  • Part #STR66318
  • Item #6549449
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits in your pocket or clips onto the brim of your hat to take it wherever you go
  • Unbreakable polycarbonate lense
  • Compact light that fits in the palm of your hand, but doesn’t compromise on power
  • Battery size: AAA
  • LED light
  • Lumens: 45
  • Push button tail switch
  • Durable, anodized machined aircraft aluminum construction
  • 1 meter impact resistance tested
  • IPX4 rated for water resistant operation. All openings o-ring sealed
  • Requires Certification

Documents


Specifications

ANSI:
ANSI FL-1 2009
Application:
Automotive, Hardware, Industrial, Law Enforcement, Security
Battery Size:
AAA
Battery Type:
Alkaline
Collection:
MicroStream®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3/5 in
Height:
1/2 in
Length:
3-1/2 in
Light Bulb Type:
LED
Lumens:
45
Material:
Aluminum, Plastic
Material Type:
Polycarbonate
Number Of Hours:
2.25 h
Power Source:
Battery
UL Listed:
No
Weight:
1.04 oz
Width:
1/2 in