DESCRIPTION

  • It is the brightest, right-angle, safety rated,C4® flashlight
  • This light features the latest in C4® technology with microprocessor controlled high and low intensity modes and emergency flash

Streamlight Survivor® Alkaline Flashlight LED

STR9054

Color Finish

 

SPECIFICATIONS

Automatic Shut-Off
No
Battery Size
AA
Battery Type
Alkaline
Bulb Type
LED
Collection
Survivor®
Color Finish
Orange
Color Finish Category
Oranges
ETL Listed
No
Height
7-1/10 in
Length
2-9/10 in
Material
Plastic
Material Type
Nylon, Polymer
Power Source
Battery
UL Listed
No
Weight
13.1
Width
2-9/10 in

Starting at
Call for Pricing
  • QUANTITY