E-Spot® Litebox® LED Spot Light in Yellow

Part #S45871  |  Item #5122724  |  Manufacturer Part #45871

Call for Pricing EACH

Color/Finish: Yellow

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi C4® LED Lantern an industrial-duty, rechargeable, portable lantern featuring C4® LED technology for high brightness, long runtime and reliability
  • LEDs are shock resistant with a 50,000 hour lifetime
  • Two user-selectable lighting outputs
  • Rechargeable up to 500 times
  • IPX4 rated for water-resistance
  • Fits existing litebox mounting racks
  • Deep dish parabolic reflectors to produce a large spot pattern
  • Sealed 12Ah lead acid battery
  • Vehicle Mount Kit provides the user with a wire with pigtail end to hard mount the charging rack to the truck
  • Standard mount kit contains both a wall charger and car adapter for the charging rack

Specifications

Bulb Type: LED

Collection: E-Spot® Litebox®

Color Finish: Yellow

Length: 11-1/2 in

Lumens: 540

Material: [Rubber, Plastic]

Material Type: Thermoplastic

Number Of Hours: 7

Power Source: Battery

UL Listed: No

Volts: 6V

Width: 5-1/10 in