DESCRIPTION

  • C4® technology emits a blast of bright light with a far-reaching beam that you would never expect from a flashlight this size
  • Impact resistant tested for 1 meters
  • Non-slip knurled grip
  • Push button tailcap with on, off and blink modes
  • Removable pocket clip
  • Runs on (2) AA alkaline or L91 lithium batteries - not included

Streamlight Jr® LED Flashlight in White

S71500

Bulb Type:

SPECIFICATIONS

Average Life
50000
Battery Size
AA
Battery Type
Alkaline
Bulb Type
LED
Collection
Jr® LED
Color Finish
Black
Color Finish Category
Blacks
Diameter
7/10 in
Length
6-1/2 in
Material
Anodized Aluminum
Power Source
Battery
UL Listed
No
Weight
4-1/10

Starting at
Call for Pricing
  • QUANTITY