Litebox Strap & Mount in Yellow
LiteBox® Litebox Strap & Mount in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Up to 9 hours continuous run time per charge depending on bulb type
- Portable, powerful, industrial-duty, rechargeable lantern with 90° swivel head lets you aim the super-bright light in any direction
Specifications
- Collection:
- LiteBox®
- Color Finish Name:
- Yellow
- Handle Type:
- Cushion Grip
- Height:
- 10 in
- Length:
- 11-1/2 in
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- Halogen
- Material:
- Plastic, Rubber
- Material Type:
- Polymer
- Power Source:
- Battery
- UL Listed:
- No
- Watts:
- 8 W
- Weight:
- 7.4 lb
- Width:
- 5-1/10 in