LED Nickel-cadmium 8-7/100 in. Flashlight
PolyStinger® LED Nickel-cadmium 8-7/100 in. Flashlight
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Automatic Shut-Off:
- No
- Battery Type:
- Nickel-cadmium
- Collection:
- PolyStinger®
- Color Finish Name:
- Yellow
- Diameter:
- 1-19/25 in
- Dimmable:
- No
- Length:
- 8-7/100 in
- Light Bulb Type:
- LED
- Lumens:
- 385
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Battery
- UL Listed:
- No
- Volts:
- 3.6V