DESCRIPTION

  • Battery life is 20 time greater than a standard flashlight
  • Class I, Division 1, Groups A, B, C, D
  • Impact resistant tested for 2 meters
  • Knurled grip
  • Removable pocket clip
  • Revolutionary Stylus® combines the convenience of a penlight with the power of a high-intensity LED
  • Tough, durable, safety rated, waterproof lights are ideal for a variety of tasks

Streamlight Stylus® Stylus LED Pocket Pen White Light

S65018

Color Finish

 

SPECIFICATIONS

Battery Size
AAAA
Battery Type
Alkaline
Bulb Type
LED
Collection
Stylus®
Color Finish
Black
Color Finish Category
Whites
Diameter
3/8 in
Length
6-1/5 in
Material
Anodized Aluminum
Power Source
Battery
Weight
1-1/10

Starting at
Call for Pricing
  • QUANTITY