LED Penlight in Red
Stylus® LED Penlight in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tough, durable, safety rated, waterproof lights are ideal for a variety of tasks
- Battery life is 20 time greater than a standard flashlight
- Revolutionary Stylus® combines the convenience of a penlight with the power of a high-intensity LED
- Includes 3 "AAAA" alkaline batteries, pocket clip, and glare guard
- Impact resistant tested for 2 meters
- Class I, division 1, groups A, B, C, D
- Removable pocket clip
- Knurled grip
- Assembled in the USA
- IPX4 rated for water resistant operation
Specifications
- ANSI:
- ANSI FL-1 2016
- Application:
- Automotive, Fire, Hardware, Law Enforcement, Rescue, Safety, Security
- Automatic Shut-Off:
- No
- Battery Size:
- AAAA
- Battery Type:
- Alkaline
- Coating:
- Anodized
- Collection:
- Stylus®
- Color Finish Name:
- Red
- Diameter:
- 3/8 in
- Handle Type:
- Knurled
- Length:
- 6-21/100 in
- Light Bulb Type:
- LED
- Lumens:
- 11
- Material:
- Aluminum
- Number Of Hours:
- 24 h
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 1.1 oz