Alkaline Flashlight LED in Orange
Survivor® Alkaline Flashlight LED in Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This light features the latest in C4® technology with microprocessor controlled high and low intensity modes and emergency flash
- Reduced bezel length to minimize snag hazards
- It is the brightest, right-angle, safety rated, C4® flashlight
- Serialized for positive identification
- Super strong pocket clip
- Optimized electronics provide regulated intensity
- IPX4 water-resistant; 2 m impact resistance tested
- Updated clip design for easy attachment on turnout gear
- Assembled in the USA
- Available in orange, yellow, or black
Specifications
- ANSI:
- ANSI FL-1 2019
- Automatic Shut-Off:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- Survivor®
- Color Finish Name:
- Orange
- ETL Listed:
- No
- Height:
- 7-1/10 in
- Length:
- 7-3/50 in
- Light Bulb Type:
- LED
- Lumens:
- 175
- Material:
- Plastic
- Material Type:
- Nylon, Polycarbonate
- Number Of Hours:
- 15 h
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 13.7 oz
- Width:
- 2-9/10 in