Alkaline LED Spotlight in Safety Yellow
Waypoint® Alkaline LED Spotlight in Safety Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Deep-dish parabolic reflector produces a long-range targeting beam with optimum peripheral illumination
- Powered by 4 "C" alkaline batteries or 12V DC power cord
- Rubberized lens ring
- LED solid-state power regulation provides maximum light output throughout battery life
- Cushioned grip handle
- Lifetime limited warranty
- Includes high-strength lanyard
- High impact polycarbonate housing
- Operates using battery or 12V DC power cord
- IPX4; water resistant/1 meter impact resistance tested
Specifications
- ANSI:
- ANSI FL-1 2009
- Application:
- Hardware, Law Enforcement, Rescue, Security
- Automatic Shut-Off:
- No
- Battery Size:
- C
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Waypoint® 4932592
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 3-1/2 in
- ETL Listed:
- No
- Handle Type:
- Pistol Grip
- Height:
- 7-7/50 in
- Length:
- 6-3/4 in
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lumens:
- 550
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 82 h
- Power Source:
- Battery
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 1.8 lb
- Width:
- 3-31/50 in