Streamline® 1-1/2 x 1-1/4 in. Hub x MPT DWV and Reducing ABS Adapter

Part #ADWVMAJH  |  Item #72956  |  Manufacturer Part #02926

$5.32 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in x 1-1/4 in

    Part #ADWVMAJH | Item #72956 | Mfr. Part #02926

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.32 /EACH

    Added to your cart. View Cart

Product Details

  • Made in the USA
  • Lightweight, safe to handle, and easy to install
  • Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures
  • Meets ASTM standard D2661 and D 3311

Specifications

Clean Bagged: No

Collection: Streamline®

End Connection 1: Hub

End Connection 2: MIP

End Connections: Hub x MPT

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/2 in x 1-1/4 in

Fitting Type: [Reducing, DWV]

IAPMO Listed: Yes

Material: Plastic

Material Type: ABS

NSF Certified: Yes

Type: ADWVMAJH