1-1/4 in. PVC DWV Male Trap Adapter with Washer & Polyethylene Nut
Streamline® 1-1/4 in. PVC DWV Male Trap Adapter with Washer & Polyethylene Nut
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- Non-pressure Applications
- Clean Bagged:
- No
- Collection:
- Streamline®
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- Slip
- End Connections:
- Spigot x Slip
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- DWV, Straight
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No