Streamline® 1 x 3/8 in. Copper Reducing and Short Radius 90 Degree Elbow

Part #C9GC  |  Item #379355  |  Manufacturer Part #W 02052

$11.25 EACH
(Pricing is for 1 in x 3/8 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in x 3/8 in

    Part #C9DC | Item #7730 | Mfr. Part #9055500

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.30 /EACH

    Added to your cart. View Cart
  • 5/8 in x 3/8 in

    Part #C9EC | Item #379353 | Mfr. Part #9055545

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.82 /EACH

    Added to your cart. View Cart
  • 5/8 in x 1/2 in

    Part #C9ED | Item #123182 | Mfr. Part #10031282

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.90 /EACH

    Added to your cart. View Cart
  • 3/4 in x 3/8 in

    Part #C9FC | Item #379658 | Mfr. Part #W 02037

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.48 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #C9FD | Item #42787 | Mfr. Part #9055650

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.43 /EACH

    Added to your cart. View Cart
  • 1 in x 3/8 in

    Part #C9GC | Item #379355 | Mfr. Part #W 02052

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.25 /EACH

    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #C9GD | Item #26348 | Mfr. Part #9055870

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.31 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #C9GF | Item #9747 | Mfr. Part #9055800

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.27 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #C9HG | Item #13707 | Mfr. Part #9056110

    Call for Pricing
    Call for Pricing
    Call us for price
    $43.56 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #C9JH | Item #51428 | Mfr. Part #9056200

    Call for Pricing
    Call for Pricing
    Call us for price
    $57.26 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #C9KJ | Item #2263 | Mfr. Part #9056450

    Call for Pricing
    Call for Pricing
    Call us for price
    $77.11 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #C9LK | Item #386692 | Mfr. Part #10031332

    Call for Pricing
    Call for Pricing
    Call us for price
    $285.93 /EACH

    Added to your cart. View Cart
  • 4 in x 3 in

    Part #C9PM | Item #379476 | Mfr. Part #10031354

    Call for Pricing
    Call for Pricing
    Call us for price
    $757.07 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Made in the USA
  • Wrot copper
  • NSF approved
  • Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50]

ASTM Specifications: [ASTM B-280, ASTM B-75 Alloy C12200, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M]

Application: [HVAC/R Systems, Potable Water, Refrigeration, Residential]

CSA Certified: CSA B125

Clean Bagged: No

Collection: Streamline®

Elbow Degree: 90

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1 in x 3/8 in

Fitting Type: [Reducing, Short Radius]

Height: 2-59/100 in

High Pressure: 700

IAPMO Listed: No

Length: 1-61/100 in

MSS Specifications: MSS SP-104

Material: Wrot Copper

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Outside Diameter: [1-1/8 in, 1/2 in]

UL Listed: Yes

Weight: 0.2

Width: 1-11/50 in